
RPP SILVER2 Timing G BELT T-BELTS 8mm pitch x 20mm width
Mfr # 1080-8MS-20
Zoro # G111089014
product price: $43.19
/eaKey Features
Number of Teeth - Timing Belts
135
Width - Timing Belts
20 mm
Pitch
8 mm
Standards
ARPM IP-27;ISO 13050
Material
Fiber Loaded Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1080-8MS-20
Zoro #
G111089014
UPC #
746041355371
Country of Origin
Spain
Dimensions
Width - Timing Belts
20 mm
Outside Length
1080 mm
Details
Number of Teeth - Timing Belts
135
Pitch
8 mm
Standards
ARPM IP-27;ISO 13050
Material
Fiber Loaded Nitrile
Banded Belt
8MS
Temp. Range
to
V-Belt Section
8MS
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.