
RPP SILVER2 Timing G BELT T-BELTS 8mm pitch x 21mm width
Mfr # 2200-8MS-21
Zoro # G211090019
product price: $90.79
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
275
Width - Timing Belts
21 mm
Pitch
8 mm
Banded Belt
8MS
Temp. Range
to
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2200-8MS-21
Zoro #
G211090019
UPC #
746041466626
Country of Origin
China
Dimensions
Width - Timing Belts
21 mm
Outside Length
2200 mm
Details
Number of Teeth - Timing Belts
275
Pitch
8 mm
Banded Belt
8MS
Temp. Range
to
Standards
ARPM IP-27;ISO 13050
Material
Fiber Loaded Nitrile
V-Belt Section
8MS
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.