
RPP SILVER2 Timing G BELT T-BELTS 8mm pitch x 25mm width
Mfr # 1800-8MS-25
Zoro # G311086578
product price: $84.45
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
225
Width - Timing Belts
25 mm
Banded Belt
8MS
Outside Length
1800 mm
Material
Fiber Loaded Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1800-8MS-25
Zoro #
G311086578
UPC #
746041438074
Country of Origin
Spain
Dimensions
Width - Timing Belts
25 mm
Outside Length
1800 mm
Details
Number of Teeth - Timing Belts
225
Banded Belt
8MS
Material
Fiber Loaded Nitrile
Standards
ARPM IP-27;ISO 13050
V-Belt Section
8MS
Pitch
8 mm
Temp. Range
to
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.