Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RPP SILVER2 Timing G BELT T-BELTS 8mm pitch x 25mm width

  • Mfr # 2400-8MS-25

  • Zoro # G511086804


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Timing Belts
300
Width - Timing Belts
25 mm
Pitch
8 mm
Temp. Range
to
Banded Belt
8MS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2400-8MS-25
Zoro #
G511086804
UPC #
746041491949
Country of Origin
Spain

Dimensions

Width - Timing Belts
25 mm
Outside Length
2400 mm

Details

Number of Teeth - Timing Belts
300
Pitch
8 mm
Temp. Range
to
Banded Belt
8MS
Material
Fiber Loaded Nitrile
V-Belt Section
8MS
Standards
ARPM IP-27;ISO 13050

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.