Zoro Homepage

RPP SILVER2 Timing G BELT T-BELTS 8mm pitch x 25mm width

  • Mfr # 544-8MS-25

  • Zoro # G611090930


product price: $35.39
/ea

Key Features

Number of Teeth - Timing Belts
68
Width - Timing Belts
25 mm
Standards
ARPM IP-27;ISO 13050
V-Belt Section
8MS
Banded Belt
8MS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544-8MS-25
Zoro #
G611090930
UPC #
746041495480
Country of Origin
Spain

Dimensions

Width - Timing Belts
25 mm
Outside Length
544 mm

Details

Number of Teeth - Timing Belts
68
Standards
ARPM IP-27;ISO 13050
V-Belt Section
8MS
Banded Belt
8MS
Material
Fiber Loaded Nitrile
Temp. Range
to
Pitch
8 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.