Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RPP SILVER2 Timing G BELT T-BELTS 8mm pitch x 30mm width

  • Mfr # 2600-8MS-30

  • Zoro # G911086909


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Timing Belts
325
Width - Timing Belts
30 mm
Pitch
8 mm
V-Belt Section
8MS
Outside Length
2600 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2600-8MS-30
Zoro #
G911086909
UPC #
746041359843
Country of Origin
Spain

Dimensions

Width - Timing Belts
30 mm
Outside Length
2600 mm

Details

Number of Teeth - Timing Belts
325
Pitch
8 mm
V-Belt Section
8MS
Banded Belt
8MS
Standards
ARPM IP-27;ISO 13050
Material
Fiber Loaded Nitrile
Temp. Range
to

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.