
RPP SILVER2 Timing G BELT T-BELTS 8mm pitch x 32mm width
Mfr # 1200-8MS-32
Zoro # G111088710
product price: $73.85
/eaKey Features
Number of Teeth - Timing Belts
150
Width - Timing Belts
32 mm
Standards
ARPM IP-27;ISO 13050
Temp. Range
to
Material
Fiber Loaded Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1200-8MS-32
Zoro #
G111088710
UPC #
746041461652
Country of Origin
Italy
Dimensions
Width - Timing Belts
32 mm
Outside Length
1200 mm
Details
Number of Teeth - Timing Belts
150
Standards
ARPM IP-27;ISO 13050
Temp. Range
to
Material
Fiber Loaded Nitrile
V-Belt Section
8MS
Banded Belt
8MS
Pitch
8 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.