
RPP SILVER2 Timing G BELT T-BELTS 8mm pitch x 32mm width
Mfr # 640-8MS-32
Zoro # G811091881
product price: $47.55
/eaKey Features
Number of Teeth - Timing Belts
80
Width - Timing Belts
32 mm
Outside Length
640 mm
Standards
ARPM IP-27;ISO 13050
Material
Fiber Loaded Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
640-8MS-32
Zoro #
G811091881
UPC #
746041466336
Country of Origin
China
Dimensions
Width - Timing Belts
32 mm
Outside Length
640 mm
Details
Number of Teeth - Timing Belts
80
Standards
ARPM IP-27;ISO 13050
Material
Fiber Loaded Nitrile
Temp. Range
to
Banded Belt
8MS
V-Belt Section
8MS
Pitch
8 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.