
RPP SILVER2 Timing G BELT T-BELTS 8mm pitch x 40mm width
Mfr # 840-8MS-40
Zoro # G511091747
product price: $73.45
/eaKey Features
Number of Teeth - Timing Belts
105
Width - Timing Belts
40 mm
V-Belt Section
8MS
Material
Fiber Loaded Nitrile
Temp. Range
to
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
840-8MS-40
Zoro #
G511091747
UPC #
746041493462
Country of Origin
Spain
Dimensions
Width - Timing Belts
40 mm
Outside Length
840 mm
Details
Number of Teeth - Timing Belts
105
V-Belt Section
8MS
Material
Fiber Loaded Nitrile
Temp. Range
to
Standards
ARPM IP-27;ISO 13050
Banded Belt
8MS
Pitch
8 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.