
RPP SILVER2 Timing G BELT T-BELTS 8mm pitch x 50mm width
Mfr # 1800-8MS-50
Zoro # G411086591
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
225
Width - Timing Belts
50 mm
V-Belt Section
8MS
Banded Belt
8MS
Temp. Range
to
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1800-8MS-50
Zoro #
G411086591
UPC #
746041358242
Country of Origin
Spain
Dimensions
Width - Timing Belts
50 mm
Outside Length
1800 mm
Details
Number of Teeth - Timing Belts
225
V-Belt Section
8MS
Banded Belt
8MS
Temp. Range
to
Material
Fiber Loaded Nitrile
Pitch
8 mm
Standards
ARPM IP-27;ISO 13050
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.