
RPP SILVER2 Timing G BELT T-BELTS 8mm pitch x 76mm width
Mfr # 1352-8MS-76
Zoro # G511088792
product price: $184.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
169
Width - Timing Belts
76 mm
Banded Belt
8MS
Material
Fiber Loaded Nitrile
Temp. Range
to
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1352-8MS-76
Zoro #
G511088792
UPC #
746041491215
Country of Origin
Spain
Dimensions
Width - Timing Belts
76 mm
Outside Length
1352 mm
Details
Number of Teeth - Timing Belts
169
Banded Belt
8MS
Material
Fiber Loaded Nitrile
Temp. Range
to
Pitch
8 mm
V-Belt Section
8MS
Standards
ARPM IP-27;ISO 13050
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.