Zoro Homepage

RPP SILVER2 Timing G BELT T-BELTS 8mm pitch x 8mm width

  • Mfr # 960-8MS-08

  • Zoro # G411089837


product price: $16.75
/ea

Key Features

Number of Teeth - Timing Belts
120
Width - Timing Belts
8 mm
Temp. Range
to
V-Belt Section
8MS
Pitch
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
960-8MS-08
Zoro #
G411089837
UPC #
746041411268
Country of Origin
Spain

Dimensions

Width - Timing Belts
8 mm
Outside Length
960 mm

Details

Number of Teeth - Timing Belts
120
Temp. Range
to
V-Belt Section
8MS
Pitch
8 mm
Material
Fiber Loaded Nitrile
Banded Belt
8MS
Standards
ARPM IP-27;ISO 13050

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.