RPP SILVER2 Timing G BELT T-BELTS replaced by 1000SLV3-8M20

  • Mfr # 1000-8MS-20

  • Zoro # G911088699


product price: $44.69
/ea

Key Features

Number of Teeth - Timing Belts
125
Width - Timing Belts
20 mm
Outside Length
1000 mm
Pitch
8 mm
Banded Belt
8MS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000-8MS-20
Zoro #
G911088699
UPC #
746041355111
Country of Origin
Italy

Dimensions

Width - Timing Belts
20 mm
Outside Length
1000 mm

Details

Number of Teeth - Timing Belts
125
Pitch
8 mm
Banded Belt
8MS
Temp. Range
to
Material
Fiber Loaded Nitrile
Standards
ARPM IP-27;ISO 13050
V-Belt Section
8MS

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.