
RPP SILVER2 Timing G BELT T-BELTS replaced by 1600SLV3-8M30
Mfr # 1600-8MS-30
Zoro # G011088728
product price:Â $90.25
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
200
Width - Timing Belts
30 mm
Banded Belt
8MS
V-Belt Section
8MS
Material
Fiber Loaded Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1600-8MS-30
Zoro #
G011088728
UPC #
746041357559
Country of Origin
Spain
Dimensions
Width - Timing Belts
30 mm
Outside Length
1600 mm
Details
Number of Teeth - Timing Belts
200
Banded Belt
8MS
V-Belt Section
8MS
Material
Fiber Loaded Nitrile
Standards
ARPM IP-27;ISO 13050
Temp. Range
to
Pitch
8 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.