
RPP Timing G BELT
Mfr # 896-8M-32
Zoro # G711082712
product price: $94.85
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
112
Width - Timing Belts
150.00 mm
Pitch
8 mm
Material
Thermoset Polyurethane
For Use With
General Industry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
896-8M-32
Zoro #
G711082712
UPC #
746041525538
Country of Origin
Spain
Dimensions
Width - Timing Belts
150.00 mm
Outside Length
896 mm
Details
Number of Teeth - Timing Belts
112
Pitch
8 mm
Material
Thermoset Polyurethane
For Use With
General Industry
V-Belt Section
8M
Banded Belt
Timing Belt
Core Cord
Zinked Steel
Temp. Range
-25 C to 80 C
Standards
ISO 13050
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.