Shop MEGADYNE
See all product information
Create Account
RPP Timing G BELT T-BELTS
Mfr # 1200-8M-09
Zoro # G611075210
product price:Â $26.99
/eaKey Features
Belt Trade Size
8M
Industry Number
1200-8M-09
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
9 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1200-8M-09
Zoro #
G611075210
UPC #
746041232863
Country of Origin
Spain
Dimensions
Belt Trade Size
8M
Top Width
9 mm
Pitch Length
1200 mm
Outside Length
1200 mm
Details
Item
Timing Belt
Industry Number
1200-8M-09
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
8 mm
Number of Teeth
150
Belt Material
Polychloroprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
80 Degrees C
Belt Series
MEGASYNC HTB
Standards
ISO 13050
Temp. Range
-25 Degrees C to 80 Degrees C
V-Belt Section
8M
Banded Belt
Timing Belt
Application
General Industry
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.