
RPP Timing G BELT T-BELTS
Mfr # 1895-5M-25
Zoro # G111079367
product price: $84.55
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
379
Width - Timing Belts
25 mm
Temp. Range
-25 C to 80 C
Core Cord
Zinked Steel
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1895-5M-25
Zoro #
G111079367
UPC #
746041238483
Country of Origin
Spain
Dimensions
Width - Timing Belts
25 mm
Outside Length
1895 mm
Details
Number of Teeth - Timing Belts
379
Temp. Range
-25 C to 80 C
Core Cord
Zinked Steel
Banded Belt
Timing Belt
Pitch
5 mm
Standards
ISO 13050
For Use With
General Industry
Material
Thermoset Polyurethane
V-Belt Section
5M
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.