
RPP Timing G BELT T-BELTS
Mfr # 600-8M-16
Zoro # G011083747
product price: $28.19
/eaKey Features
Number of Teeth - Timing Belts
75
Width - Timing Belts
16 mm
Standards
ISO 13050
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
600-8M-16
Zoro #
G011083747
UPC #
746041251031
Country of Origin
Spain
Dimensions
Width - Timing Belts
16 mm
Outside Length
600 mm
Details
Number of Teeth - Timing Belts
75
Standards
ISO 13050
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Material
Thermoset Polyurethane
Core Cord
Zinked Steel
For Use With
General Industry
V-Belt Section
8M
Pitch
8 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.