Zoro Homepage

RPP Timing G BELT T-BELTS

  • Mfr # 740-5M-38

  • Zoro # G511082875


product price: $76.65
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Timing Belts
148
Width - Timing Belts
38 mm
Material
Thermoset Polyurethane
Core Cord
Zinked Steel
Outside Length
740 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
740-5M-38
Zoro #
G511082875
UPC #
746041493387
Country of Origin
China

Dimensions

Width - Timing Belts
38 mm
Outside Length
740 mm

Details

Number of Teeth - Timing Belts
148
Material
Thermoset Polyurethane
Core Cord
Zinked Steel
V-Belt Section
5M
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Standards
ISO 13050
Pitch
5 mm
For Use With
General Industry

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.