
RPP Timing G BELT T-BELTS
Mfr # 850-5M-90
Zoro # G311085564
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
170
Width - Timing Belts
90 mm
V-Belt Section
5M
Outside Length
850 mm
For Use With
General Industry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
850-5M-90
Zoro #
G311085564
UPC #
746041418403
Country of Origin
China
Dimensions
Width - Timing Belts
90 mm
Outside Length
850 mm
Details
Number of Teeth - Timing Belts
170
V-Belt Section
5M
For Use With
General Industry
Material
Thermoset Polyurethane
Temp. Range
-25 C to 80 C
Pitch
5 mm
Banded Belt
Timing Belt
Standards
ISO 13050
Core Cord
Zinked Steel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.