
RPP Timing G BELT T-BELTS
Mfr # 860-5M-10
Zoro # G311093156
product price: $21.65
/eaKey Features
Number of Teeth - Timing Belts
172
Width - Timing Belts
10 mm
Pitch
5 mm
Temp. Range
-25 C to 80 C
For Use With
General Industry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
860-5M-10
Zoro #
G311093156
UPC #
746041256180
Country of Origin
China
Dimensions
Width - Timing Belts
10 mm
Outside Length
860 mm
Details
Number of Teeth - Timing Belts
172
Pitch
5 mm
Temp. Range
-25 C to 80 C
For Use With
General Industry
V-Belt Section
5M
Core Cord
Zinked Steel
Material
Thermoset Polyurethane
Banded Belt
Timing Belt
Standards
ISO 13050
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.