
SUPER TORQUE
Mfr # 230S5M650
Zoro # G711077978
product price: $53.89
/eaKey Features
Number of Teeth - Timing Belts
130
Width - Timing Belts
23 mm
Banded Belt
Timing Belt
Core Cord
Fiberglass
Standards
ARPM;ISO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
230S5M650
Zoro #
G711077978
UPC #
746041506650
Country of Origin
Spain
Dimensions
Width - Timing Belts
23 mm
Outside Length
650 mm
Details
Number of Teeth - Timing Belts
130
Banded Belt
Timing Belt
Core Cord
Fiberglass
Standards
ARPM;ISO
Pitch
5 mm
Material
Rubber
Temp. Range
-25 C to 80 C
V-Belt Section
S5M
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.