Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SUPER TORQUE T-BELTS

  • Mfr # 200S5M1350

  • Zoro # G411070828


product price: $47.55
/ea

Key Features

Number of Teeth - Timing Belts
270
Width - Timing Belts
20 mm
Pitch
5 mm
Core Cord
Fiberglass
Temp. Range
-25 C to 80 C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200S5M1350
Zoro #
G411070828
UPC #
746041407414
Country of Origin
China

Dimensions

Width - Timing Belts
20 mm
Outside Length
1350 mm

Details

Number of Teeth - Timing Belts
270
Pitch
5 mm
Core Cord
Fiberglass
Temp. Range
-25 C to 80 C
Material
Rubber
V-Belt Section
S5M
Banded Belt
Timing Belt
Standards
ARPM;ISO

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.