Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SUPER TORQUE T-BELTS

  • Mfr # 250S5M800

  • Zoro # G611081358


product price: $93.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Timing Belts
160
Width - Timing Belts
25 mm
V-Belt Section
S5M
Core Cord
Fiberglass
Outside Length
800 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250S5M800
Zoro #
G611081358
UPC #
746041520670
Country of Origin
Spain

Dimensions

Width - Timing Belts
25 mm
Outside Length
800 mm

Details

Number of Teeth - Timing Belts
160
V-Belt Section
S5M
Core Cord
Fiberglass
Temp. Range
-25 C to 80 C
Pitch
5 mm
Material
Rubber
Standards
ARPM;ISO
Banded Belt
Timing Belt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.