Zoro Homepage

SUPER TORQUE T/B

  • Mfr # 90S5M255

  • Zoro # G311083706


product price: $12.85
/ea

Key Features

Number of Teeth - Timing Belts
51
Width - Timing Belts
90 mm
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Outside Length
255 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90S5M255
Zoro #
G311083706
UPC #
746041494292
Country of Origin
China

Dimensions

Width - Timing Belts
90 mm
Outside Length
255 mm

Details

Number of Teeth - Timing Belts
51
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Pitch
5 mm
Material
Rubber
Core Cord
Fiberglass
Standards
ARPM;ISO
V-Belt Section
S5M

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.