Zoro Homepage

SUPER TORQUE T/B T-BELTS

  • Mfr # 700S8M1056

  • Zoro # G711084303


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Timing Belts
132
Width - Timing Belts
70 mm
Standards
ARPM;ISO
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700S8M1056
Zoro #
G711084303
UPC #
746041436087
Country of Origin
China

Dimensions

Width - Timing Belts
70 mm
Outside Length
1056 mm

Details

Number of Teeth - Timing Belts
132
Standards
ARPM;ISO
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
Material
Rubber
Pitch
8 mm
Core Cord
Fiberglass
V-Belt Section
S8M

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.