
SUPER TORQUE Timing G BELT
Mfr # 150S3M750
Zoro # G811075201
product price: $30.45
/eaKey Features
Number of Teeth - Timing Belts
250
Width - Timing Belts
50.00 mm
Pitch
3 mm
Standards
ARPM;ISO
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150S3M750
Zoro #
G811075201
UPC #
746041525569
Country of Origin
Spain
Dimensions
Width - Timing Belts
50.00 mm
Outside Length
750 mm
Details
Number of Teeth - Timing Belts
250
Pitch
3 mm
Standards
ARPM;ISO
Material
Rubber
V-Belt Section
S3M
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.