
SUPER TORQUE Timing G BELT
Mfr # 150S5M425
Zoro # G811075249
product price: $12.29
/eaKey Features
Number of Teeth - Timing Belts
85
Width - Timing Belts
15 mm
V-Belt Section
S5M
Banded Belt
Timing Belt
Core Cord
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150S5M425
Zoro #
G811075249
UPC #
746041502591
Country of Origin
Spain
Dimensions
Width - Timing Belts
15 mm
Outside Length
425 mm
Details
Number of Teeth - Timing Belts
85
V-Belt Section
S5M
Banded Belt
Timing Belt
Core Cord
Fiberglass
Standards
ARPM;ISO
Temp. Range
-25 C to 80 C
Pitch
5 mm
Material
Rubber
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.