Zoro Homepage

SUPER TORQUE Timing G BELT

  • Mfr # 180S5M575

  • Zoro # G111070678


product price: $26.95
/ea

Key Features

Number of Teeth - Timing Belts
115
Width - Timing Belts
180 mm
V-Belt Section
S5M
Outside Length
575 mm
Temp. Range
-25 C to 80 C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180S5M575
Zoro #
G111070678
UPC #
746041496500
Country of Origin
China

Dimensions

Width - Timing Belts
180 mm
Outside Length
575 mm

Details

Number of Teeth - Timing Belts
115
V-Belt Section
S5M
Temp. Range
-25 C to 80 C
Pitch
5 mm
Material
Rubber
Banded Belt
Timing Belt
Standards
ARPM;ISO
Core Cord
Fiberglass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.