Zoro Homepage

SUPER TORQUE Timing G BELT 190MM WIDE

  • Mfr # 1900S8M1880

  • Zoro # G111080196


product price: $947.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Timing Belts
235
Width - Timing Belts
1900 mm
Standards
ARPM;ISO
Core Cord
Fiberglass
V-Belt Section
S8M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1900S8M1880
Zoro #
G111080196
UPC #
746041526979
Country of Origin
Spain

Dimensions

Width - Timing Belts
1900 mm
Outside Length
1880 mm

Details

Number of Teeth - Timing Belts
235
Standards
ARPM;ISO
Core Cord
Fiberglass
V-Belt Section
S8M
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Pitch
8 mm
Material
Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.