
SUPER TORQUE Timing G BELT 210MM WIDE
Mfr # 2100S8M1880
Zoro # G911071905
product price: $753.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
235
Width - Timing Belts
2100 mm
Banded Belt
Timing Belt
Pitch
8 mm
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2100S8M1880
Zoro #
G911071905
UPC #
746041529215
Country of Origin
China
Dimensions
Width - Timing Belts
2100 mm
Outside Length
1880 mm
Details
Number of Teeth - Timing Belts
235
Banded Belt
Timing Belt
Pitch
8 mm
Material
Rubber
Temp. Range
-25 C to 80 C
Standards
ARPM;ISO
Core Cord
Fiberglass
V-Belt Section
S8M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.