Zoro Homepage

SUPER TORQUE Timing G BELT

  • Mfr # 270S8M480

  • Zoro # G811079919


product price: $41.69
/ea

Key Features

Number of Teeth - Timing Belts
60
Width - Timing Belts
27 mm
Standards
ARPM;ISO
Material
Rubber
V-Belt Section
S8M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
270S8M480
Zoro #
G811079919
UPC #
746041513986
Country of Origin
Spain

Dimensions

Width - Timing Belts
27 mm
Outside Length
480 mm

Details

Number of Teeth - Timing Belts
60
Standards
ARPM;ISO
Material
Rubber
V-Belt Section
S8M
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
Core Cord
Fiberglass
Pitch
8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.