Zoro Homepage

SUPER TORQUE Timing G BELT

  • Mfr # 300S5M950

  • Zoro # G111079671


product price: $94.55
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Timing Belts
190
Width - Timing Belts
30 mm
Core Cord
Fiberglass
V-Belt Section
S5M
Temp. Range
-25 C to 80 C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300S5M950
Zoro #
G111079671
UPC #
746041510848
Country of Origin
Spain

Dimensions

Width - Timing Belts
30 mm
Outside Length
950 mm

Details

Number of Teeth - Timing Belts
190
Core Cord
Fiberglass
V-Belt Section
S5M
Temp. Range
-25 C to 80 C
Pitch
5 mm
Standards
ARPM;ISO
Material
Rubber
Banded Belt
Timing Belt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.