
SUPER TORQUE Timing G BELT
Mfr # 300S8M1624
Zoro # G011080340
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
203
Width - Timing Belts
30 mm
Outside Length
1624 mm
Banded Belt
Timing Belt
Core Cord
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
300S8M1624
Zoro #
G011080340
UPC #
746041495039
Country of Origin
Spain
Dimensions
Width - Timing Belts
30 mm
Outside Length
1624 mm
Details
Number of Teeth - Timing Belts
203
Banded Belt
Timing Belt
Core Cord
Fiberglass
Standards
ARPM;ISO
Pitch
8 mm
Material
Rubber
Temp. Range
-25 C to 80 C
V-Belt Section
S8M
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.