Zoro Homepage

SUPER TORQUE Timing G BELT

  • Mfr # 380S5M950

  • Zoro # G011096051


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Timing Belts
190
Width - Timing Belts
38 mm
Material
Rubber
Outside Length
950 mm
Temp. Range
-25 C to 80 C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
380S5M950
Zoro #
G011096051
UPC #
746041510749
Country of Origin
Spain

Dimensions

Width - Timing Belts
38 mm
Outside Length
950 mm

Details

Number of Teeth - Timing Belts
190
Material
Rubber
Temp. Range
-25 C to 80 C
Core Cord
Fiberglass
Standards
ARPM;ISO
V-Belt Section
S5M
Banded Belt
Timing Belt
Pitch
5 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.