
SUPER TORQUE Timing G BELT
Mfr # 400S8M976
Zoro # G711093152
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
122
Width - Timing Belts
40 mm
Pitch
8 mm
Banded Belt
Timing Belt
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400S8M976
Zoro #
G711093152
UPC #
746041522209
Country of Origin
Spain
Dimensions
Width - Timing Belts
40 mm
Outside Length
976 mm
Details
Number of Teeth - Timing Belts
122
Pitch
8 mm
Banded Belt
Timing Belt
Material
Rubber
Core Cord
Fiberglass
V-Belt Section
S8M
Standards
ARPM;ISO
Temp. Range
-25 C to 80 C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.