Zoro Homepage

SUPER TORQUE Timing G BELT

  • Mfr # 520S8M1248

  • Zoro # G811086016


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Timing Belts
156
Width - Timing Belts
52 mm
Pitch
8 mm
V-Belt Section
S8M
Outside Length
1248 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520S8M1248
Zoro #
G811086016
UPC #
746041515706
Country of Origin
United States

Dimensions

Width - Timing Belts
52 mm
Outside Length
1248 mm

Details

Number of Teeth - Timing Belts
156
Pitch
8 mm
V-Belt Section
S8M
Banded Belt
Timing Belt
Core Cord
Fiberglass
Standards
ARPM;ISO
Temp. Range
-25 C to 80 C
Material
Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.