Zoro Homepage

SUPER TORQUE Timing G BELT

  • Mfr # 90S5M400

  • Zoro # G411083835


product price: $10.25
/ea

Key Features

Number of Teeth - Timing Belts
80
Width - Timing Belts
90 mm
Outside Length
400 mm
Material
Rubber
V-Belt Section
S5M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90S5M400
Zoro #
G411083835
UPC #
746041526863
Country of Origin
Spain

Dimensions

Width - Timing Belts
90 mm
Outside Length
400 mm

Details

Number of Teeth - Timing Belts
80
Material
Rubber
V-Belt Section
S5M
Pitch
5 mm
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Core Cord
Fiberglass
Standards
ARPM;ISO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.