
SUPER TORQUE Timing G BELT T-BELTS
Mfr # 100S5M400
Zoro # G111079848
product price: $14.25
/eaKey Features
Number of Teeth - Timing Belts
80
Width - Timing Belts
10 mm
Outside Length
400 mm
Pitch
5 mm
Standards
ARPM;ISO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100S5M400
Zoro #
G111079848
UPC #
746041490478
Country of Origin
China
Dimensions
Width - Timing Belts
10 mm
Outside Length
400 mm
Details
Number of Teeth - Timing Belts
80
Pitch
5 mm
Standards
ARPM;ISO
Material
Rubber
Core Cord
Fiberglass
V-Belt Section
S5M
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.