
SUPER TORQUE Timing G BELT T-BELTS
Mfr # 100S5M475
Zoro # G911079819
product price: $8.15
/eaSold in multiples of 2 for $16.30
Key Features
Number of Teeth - Timing Belts
95
Width - Timing Belts
10 mm
Core Cord
Fiberglass
Outside Length
475 mm
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100S5M475
Zoro #
G911079819
UPC #
746041430603
Country of Origin
China
Dimensions
Width - Timing Belts
10 mm
Outside Length
475 mm
Details
Number of Teeth - Timing Belts
95
Core Cord
Fiberglass
Material
Rubber
Temp. Range
-25 C to 80 C
Standards
ARPM;ISO
Banded Belt
Timing Belt
V-Belt Section
S5M
Pitch
5 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.