
SUPER TORQUE Timing G BELT T-BELTS
Mfr # 120S5M475
Zoro # G511079646
product price: $11.35
/eaKey Features
Number of Teeth - Timing Belts
95
Width - Timing Belts
12 mm
Material
Rubber
V-Belt Section
S5M
Core Cord
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120S5M475
Zoro #
G511079646
UPC #
746041405809
Country of Origin
China
Dimensions
Width - Timing Belts
12 mm
Outside Length
475 mm
Details
Number of Teeth - Timing Belts
95
Material
Rubber
V-Belt Section
S5M
Core Cord
Fiberglass
Standards
ARPM;ISO
Banded Belt
Timing Belt
Pitch
5 mm
Temp. Range
-25 C to 80 C
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.