Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SUPER TORQUE Timing G BELT T-BELTS

  • Mfr # 150S8M656

  • Zoro # G611077603


product price: $32.15
/ea

Key Features

Number of Teeth - Timing Belts
82
Width - Timing Belts
15 mm
Banded Belt
Timing Belt
Core Cord
Fiberglass
Outside Length
656 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150S8M656
Zoro #
G611077603
UPC #
746041235963
Country of Origin
China

Dimensions

Width - Timing Belts
15 mm
Outside Length
656 mm

Details

Number of Teeth - Timing Belts
82
Banded Belt
Timing Belt
Core Cord
Fiberglass
Standards
ARPM;ISO
Temp. Range
-25 C to 80 C
Material
Rubber
Pitch
8 mm
V-Belt Section
S8M

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.