
SUPER TORQUE Timing G BELT T-BELTS
Mfr # 160S8M440
Zoro # G311080415
product price: $23.95
/eaKey Features
Number of Teeth - Timing Belts
55
Width - Timing Belts
16 mm
Banded Belt
Timing Belt
Outside Length
440 mm
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
160S8M440
Zoro #
G311080415
UPC #
746041348809
Country of Origin
China
Dimensions
Width - Timing Belts
16 mm
Outside Length
440 mm
Details
Number of Teeth - Timing Belts
55
Banded Belt
Timing Belt
Material
Rubber
Core Cord
Fiberglass
Standards
ARPM;ISO
Temp. Range
-25 C to 80 C
Pitch
8 mm
V-Belt Section
S8M
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.