
SUPER TORQUE Timing G BELT T-BELTS
Mfr # 190S8M1056
Zoro # G211081376
product price: $52.55
/eaKey Features
Number of Teeth - Timing Belts
132
Width - Timing Belts
19 mm
Core Cord
Fiberglass
Outside Length
1056 mm
Standards
ARPM;ISO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
190S8M1056
Zoro #
G211081376
UPC #
746041491512
Country of Origin
China
Dimensions
Width - Timing Belts
19 mm
Outside Length
1056 mm
Details
Number of Teeth - Timing Belts
132
Core Cord
Fiberglass
Standards
ARPM;ISO
Banded Belt
Timing Belt
Pitch
8 mm
V-Belt Section
S8M
Material
Rubber
Temp. Range
-25 C to 80 C
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.