
SUPER TORQUE Timing G BELT T-BELTS
Mfr # 250S8M1040
Zoro # G311081252
product price: $49.69
/eaKey Features
Number of Teeth - Timing Belts
130
Width - Timing Belts
25 mm
Temp. Range
-25 C to 80 C
Pitch
8 mm
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
250S8M1040
Zoro #
G311081252
UPC #
746041423452
Country of Origin
China
Dimensions
Width - Timing Belts
25 mm
Outside Length
1040 mm
Details
Number of Teeth - Timing Belts
130
Temp. Range
-25 C to 80 C
Pitch
8 mm
Banded Belt
Timing Belt
V-Belt Section
S8M
Core Cord
Fiberglass
Standards
ARPM;ISO
Material
Rubber
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.