Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SUPER TORQUE Timing G BELT T-BELTS

  • Mfr # 250S8M1480

  • Zoro # G011081095


product price: $72.49
/ea

Key Features

Number of Teeth - Timing Belts
185
Width - Timing Belts
25 mm
Pitch
8 mm
Temp. Range
-25 C to 80 C
V-Belt Section
S8M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250S8M1480
Zoro #
G011081095
UPC #
746041241247
Country of Origin
China

Dimensions

Width - Timing Belts
25 mm
Outside Length
1480 mm

Details

Number of Teeth - Timing Belts
185
Pitch
8 mm
Temp. Range
-25 C to 80 C
V-Belt Section
S8M
Standards
ARPM;ISO
Core Cord
Fiberglass
Material
Rubber
Banded Belt
Timing Belt

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.