Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SUPER TORQUE Timing G BELT T-BELTS

  • Mfr # 250S8M800

  • Zoro # G811069576


product price: $44.25
/ea

Key Features

Number of Teeth - Timing Belts
100
Width - Timing Belts
25 mm
Banded Belt
Timing Belt
Core Cord
Fiberglass
Temp. Range
-25 C to 80 C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250S8M800
Zoro #
G811069576
UPC #
746041241407
Country of Origin
China

Dimensions

Width - Timing Belts
25 mm
Outside Length
800 mm

Details

Number of Teeth - Timing Belts
100
Banded Belt
Timing Belt
Core Cord
Fiberglass
Temp. Range
-25 C to 80 C
V-Belt Section
S8M
Pitch
8 mm
Material
Rubber
Standards
ARPM;ISO

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.