
SUPER TORQUE Timing G BELT T-BELTS
Mfr # 260S8M720
Zoro # G611071007
product price: $36.85
/eaKey Features
Number of Teeth - Timing Belts
90
Width - Timing Belts
150.00 mm
V-Belt Section
S8M
Outside Length
720 mm
Standards
ARPM;ISO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
260S8M720
Zoro #
G611071007
UPC #
746041522421
Country of Origin
Spain
Dimensions
Width - Timing Belts
150.00 mm
Outside Length
720 mm
Details
Number of Teeth - Timing Belts
90
V-Belt Section
S8M
Standards
ARPM;ISO
Material
Rubber
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Pitch
8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.