
SUPER TORQUE Timing G BELT T-BELTS
Mfr # 280S8M800
Zoro # G611071724
product price: $49.55
/eaKey Features
Number of Teeth - Timing Belts
100
Width - Timing Belts
28 mm
Core Cord
Fiberglass
Standards
ARPM;ISO
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
280S8M800
Zoro #
G611071724
UPC #
746041242855
Country of Origin
China
Dimensions
Width - Timing Belts
28 mm
Outside Length
800 mm
Details
Number of Teeth - Timing Belts
100
Core Cord
Fiberglass
Standards
ARPM;ISO
Material
Rubber
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
V-Belt Section
S8M
Pitch
8 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.