
SUPER TORQUE Timing G BELT T-BELTS
Mfr # 300S5M750
Zoro # G711079729
product price: $55.59
/eaKey Features
Number of Teeth - Timing Belts
150
Width - Timing Belts
50.00 mm
Temp. Range
-25 C to 80 C
Pitch
5 mm
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
300S5M750
Zoro #
G711079729
UPC #
746041525781
Country of Origin
Spain
Dimensions
Width - Timing Belts
50.00 mm
Outside Length
750 mm
Details
Number of Teeth - Timing Belts
150
Temp. Range
-25 C to 80 C
Pitch
5 mm
Material
Rubber
Banded Belt
Timing Belt
V-Belt Section
S5M
Standards
ARPM;ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.